SANWA SUPPLY Shockproof smartphone case for Apple iPhone 16e

Sebelum PPN:
Rp789.900
Spesifikasi
Dust / Water ProtectionIP68
MaterialTPU,PC
Set ContentsMain unit, strap, cleaning cloth, instruction manual
Shock ResistanceYes
Suitable ModelsApple iPhone 16e
WaterproofYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This waterproof and dustproof case complies with IP68 standards. It prevents water, sand, dust, and other particles from entering the case. (Tested to a depth of 2 meters.) It's ideal for use in wet locations, both indoors and outdoors, such as the bathroom, kitchen, pool, and outdoors.
The edges are made of shock-resistant material to protect your device from impacts (1.2m drop tested).
Compliant with MIL standards (MIL STD 810G-516.6)
There is a strap hole so you can attach the included strap or your favorite strap.
You can also connect a USB Type-C connector and use a microphone. *Waterproof performance will be lost when using the connector or microphone.
It also supports wireless charging while in the case.
The case and the device are the perfect size. Please remove any film or other protective film from the front or back before storing the device in the case.
Feature
Specification
Stand function: No, Shoulder strap: No, Hand strap: No

Ulasan Produk

Tidak ada ulasan