SANWA SUPPLY Server rack outlet bar 20A

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number64-0866-19
Dimensions (mm)467x44x27mm
FunctionWith screw fixing hole, tracking resistance, impact resistance, flame resistance
Number of Outlets10
Outlet Type3P retaining
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity20A.125V
Rated Input Current (A)20
Rated Input Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 20A outlet bar for server racks that can be used by connecting taps to increase the number of outlets or by connecting optional parts. By dividing the outlet bar according to each function and connecting them, you can create outlets that suit each wiring situation. 10 outlets consisting of a connector for power connection, outlet bar body, and dustproof cover. By removing the dustproof cover, the outlet bar can be connected with a cord, so it can be installed even when the beam protrudes in the center. Equipped with screw fixing holes for easy screw fixing to server racks. The split connection method makes it easy to add additional functions. 20A specification. Resin with excellent tracking resistance is used for the outlet and connecting parts. In addition, we have adopted a locking type receptacle that can lock the plug. The outer cover uses impact-resistant, flame-retardant resin (UL94 V-0). The coupling joint conforms to the OA connector standard for access floors. This product complies with the RoHS Directive.

Ulasan Produk

Tidak ada ulasan