SANWA SUPPLY Semi-glossy paper for color lasers, thick

Sebelum PPN:
Rp129.900 - Rp749.900
Spesifikasi
Basis Weight (g/m²)186
Compatible PrinterColor laser printer, color copy
Paper QualitySemi-glossy paper
Printing MethodBoth sides
Thickness (mm)0.175±0.015
TypeThick
Whiteness (%)87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a paper for color laser with a deep and natural luster that suppresses reflection on both the front and back. The photographic image and characters are beautifully finished.
It has a solid thickness of 0.175 mm.
Since it can be printed on both sides, it is ideal for planning documents and catalogs that use photographs.

The toner transfer rate is good and stable printing is always obtained.
The friction coefficient between papers is reduced, and it is a safe design that is less likely to cause paper feed errors such as double feed and blank feed.
It is less likely to cause uneven gloss or reduced gloss in the image part, which is likely to appear on ordinary paper, swelling of the image part, or scratches such as nail marks.
* Cannot be used with printers other than color laser printers.

Ulasan Produk

Tidak ada ulasan