SANWA SUPPLY security key storage box

Sebelum PPN:
Rp829.900
Spesifikasi
Inner Dimensions, Width W x Depth D x Height H (mm)62.5 x 27.5 x 91 (storage section)
Inner dimensions (W x H) (mm)32.8 x 50.6 (U-shaped bracket)
Main Unit Dimensions, Width W x Depth D x Height H (mm)66x35x203.4
Main Unit TypeIntegrated type
Mass of Main Unit (g)452
Outer Dimensions, Width W x Depth D x Height H (mm)52.8 x 52.8 x 60.6 (U-shaped bracket)
Outer dimensions (W x H) (mm)52.8 x 60.6 (U-shaped bracket)
Thickness (mm)10 (U-shaped bracket)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A security box that can store and store valuables such as keys. Perfect for handing over keys. The password can be set with a 4-digit number. The U-shaped bracket is unlocked with the set PIN, and the main unit is unlocked with the number added "3333". The dial part has a dust cover to prevent dirt.
*If you set the PIN, you can change it any number of times. *If you forget your PIN, you can only unlock by trying all the numbers or cutting the metal fittings. Please leave memos etc. *The dial does not turn from 0000 to 9. Please turn it in the direction of 1.
Feature
Specification
PIN number of digits: 4 digits

Ulasan Produk

Tidak ada ulasan