SANWA SUPPLY Security Cable Dial Lock

Sebelum PPN:
Rp469.900
Spesifikasi
ColorBody: Silver, Wire: Silver
Dimensions (mm)[Mountable slot] Approximately 3 x 7
Number of Digits[PIN] 4 digits
Set ContentsBody x 1, spacer (3 types of thickness, 1 each)
Wire Length (m)About 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy installation in standard slot (3 x 7 mm), integrated type, dial type.
The security code can be set with 4 digits. (You can change it as many times as you like by using the set number)
Since the lock and wire are integrated, it does not get in the way.
Easy to put on and take off type that is ideal for people who move a lot.
* If you forget your PIN, you cannot unlock it except by trying all the numbers or cutting the metal fittings. Please leave a memo etc.
Feature
Specification
[Mountable slot name] Kensington (standard)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait