SANWA SUPPLY Security Cable

Sebelum PPN:
Rp669.900
Spesifikasi
Color (Body)Silver
Dimensions (Width W x Height H) (mm)Cylinder: 27.6 x 23.5 + * Cylinder diameter to the cable connection part, mountable slot: 7 x 3
Dimensions, Width W x Depth D x Height H (mm)27.6x12x23.5
Mass (g)64
Set ContentsBody x 1, key x 2
SlotsCan be installed: Kensington (standard)
Suitable ModelsNotebook PC with a security slot, desktop PC, etc.
Wire ConstructionSilver
Wire Length (m)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the lock and wire are integrated, it does not get in the way. Since the cylinder is very small, the main body does not float when installing a notebook PC, making it ideal for ultrabooks. Easy to put on and take off type that is ideal for people who move a lot.
Easy installation in security slot, integrated, ultra-small cylinder type. Simple package specifications. 25 cm.
Feature
Specification
Master key support

Ulasan Produk

Tidak ada ulasan