SANWA SUPPLY Security Cable

Sebelum PPN:
Rp809.900
Spesifikasi
Applicable Dimensions (mm)Slot: 3.2 x 4.5
Compatible ManufacturerDELL
KeyCylinder type
Set ContentsBody x 1, Key x 2
Suitable ModelsLaptop with Noble Wedge slot
Wire Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to install in Noble Wedge slot, integrated, ultra-compact cylinder type.
Since the lock and wire are integrated, it does not get in the way.
Since the cylinder is very small, the main body does not float when installing a notebook PC, making it ideal for thin housings.
Easy to put on and take off type that is ideal for people who move a lot.
Easy to install in Noble Wedge slot, integrated, ultra-compact cylinder type. Simple package specifications. Key No.1.
* It does not support a normal size security slot of about 3 x 7 mm.

Ulasan Produk

Tidak ada ulasan