Artec [School teaching materials and educational toys] Security Buzzer Lemon II Safe even in the rain Life waterproof School children's supplies

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number64-9638-92
Dimensions (mm)Approx. 51 x 76 x 32
Mass (g)Approx. 61 (including batteries)
MaterialABS
Set ContentsIncludes 2 AAA batteries, belt for attaching school bags, safety neck strap, name seal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Japan National Crime Prevention Association "Recommended products for excellent security buzzers" "Products conforming to new standards" "Compliant with waterproof IPX4"
* Life waterproofing (IPX4) is a waterproof performance grade, and there is no inundation even if watering is used for at least 5 minutes with a watering device and a water volume of 10 L / min ± 0.5 L / min from a position of ± 180 degrees with respect to the vertical direction. , It is a grade that shows that there is no harmful effect as a security buzzer.

Ulasan Produk

Tidak ada ulasan