SANWA SUPPLY Security

Sebelum PPN:
Rp1.899.900
Spesifikasi
Conform toMaster key
Main Unit Dimensions, Width W x Depth D x Height H (mm)278 x 92.1 x 38.7 (excluding protrusions)
Main Unit TypeIntegrated type * This product is intended to prevent theft of personal computers, etc., and we cannot guarantee any damage or loss due to theft or accident. note that.
Set ContentsBody x 1, wire x 1, screw x 2, key x 2
Wire Length (m)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be easily installed by simply pinching the screen part of the main unit from the left and right. The screen part of the main body is movable at 45 to 125 degrees. (The lid cannot be closed while this product is attached.) Wrap the attached wire around the legs of the desk and connect it to the main unit to prevent theft. There is a 3 x 7mm security slot on the main unit, and it is also possible to directly attach an optional security wire. If you fix the left and right legs of the main unit to a wooden top plate with the included screws, you can prevent theft without wires.

Ulasan Produk

Tidak ada ulasan