SANWA SUPPLY SCSI cable

Sebelum PPN:
Rp919.900
Spesifikasi
AS ONE Part Number64-0893-14
Cable Length (m)1
ColorGray
Connector 1Centronics half 50 pin
Connector 2Centronics half 50 pin
Connector ShapeCentronics Half 50 Pin Male - Centronics Half 50 Pin Male
Conversion TypeMale - Male
ShieldingDouble shield
StandardUL20276
StructureTwisted pair
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects Centronics half 50pin SCSI devices. I am using a high impedance cable that supports the SCSI standard. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time. The shield connector has a metal cover and a plastic cover covering the inside of the connector (double structure), and is perfect for EMI countermeasures. Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan