SANWA SUPPLY SCSI cable

Sebelum PPN:
Rp609.900
Spesifikasi
AS ONE Part Number64-0893-11
Cable Length (m)1
ColorGray
Connector 1Centronics 50 pin
Connector 2Centronics 50 pin
Connector ShapeCentronics 50 pin male - Centronics 50 pin male
Conversion TypeMale - Male
ShieldingDouble shield
StandardUL20276
StructureTwisted pair
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cable that connects SCSI of Centronics 50pin. I am using a high impedance cable that supports the SCSI standard. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time. Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance. Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan