SANWA SUPPLY Screen protection anti-fingerprint glossy film for Apple iPad Pro 13 inch M4

Sebelum PPN:
Rp449.900
Spesifikasi
Panel FunctionTouch panel: Supported
PerformanceAntibacterial: None
Quantity (sheets)1
Reflectance (%)about 4.52
Set ContentsBody x 1
SizeFilm: 13 inches
Surface Hardness2~3H
Thickness (mm)About 0.2
Transmittance (%)about 93.5
TypeAnti-fingerprint gloss
UV ProtectionAbout 99.9%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-fingerprint processing prevents fingerprints from adhering to the film.
The glossy type makes the LCD screen clear and vivid.
Silicone material is used for the adhesive surface, so it sticks perfectly to the entire table including the LCD screen. (Excluding the camera part)
No need for double-sided tape.
As it is a dedicated type, it can be used as it is without cutting.
Protects your LCD screen from dust, fingerprints and scratches.
*The size is slightly smaller than the outer frame to make it easier to attach.
*Not compatible with "Nano-texture glass", which can be selected when purchasing a device with a capacity of 1TB or more.

Ulasan Produk

Tidak ada ulasan