SANWA SUPPLY RS-232C conversion adapter

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number64-0908-11
Connector 1D-sub 9 pin
Connector 2D-sub 25 pin
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 25-pin male millimeter screw (M2.6) inch screw (4-40)
Conversion TypeFemale - Male
Female MountingD-sub 9 pin
Male MountingD-sub 25 pin
Suitable ModelsWindows-equipped (DOS / V) personal computer / NEC PC98-NX series / Toshiba J-3100 / 3300 series / AX personal computer, etc. (model with D-sub 9pin female serial port)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A conversion adapter that changes a D-sub 25pin female to a D-sub 9pin female (or a D-sub 9pin male to a D-sub 25pin male) with an RS-232C port.
Two replacement millimeter screws are included. (Common to AD09-9F25MK and AD09-9M25MK)

Ulasan Produk

Tidak ada ulasan