SANWA SUPPLY RS-232C conversion adapter

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number64-0908-10
Connector 1D-sub 9 pin
Connector 2D-sub 25 pin
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 25-pin female Milli-nut (M2.6)
Conversion TypeFemale - Female
Female MountingD-sub 9 pin / D-sub 25 pin
Suitable ModelsWindows-equipped (DOS / V) personal computer / NEC PC98-NX series / Toshiba J-3100 / 3300 series / AX personal computer, etc. (model with D-sub 9pin female serial port)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a conversion adapter that changes D-sub25pin male to D-sub9pin female (or D-sub9pin male to D-sub25pin female) on the device side. You can convert the RS-232C straight cable (D-sub25pin male/male) to a D-sub9pin connector and use it as an RS232C cable for communication with a modem, etc. By using this adapter, it becomes a cable that conforms to Toshiba PWS5452A.

Ulasan Produk

Tidak ada ulasan