SANWA SUPPLY RS-232C cable Metal connector type

Sebelum PPN:
Rp4.399.900
Spesifikasi
Cable Length (m)10
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 25-pin male millimeter screw (M2.6)
Conversion TypeFemale - Male
ShieldingDouble shield
StandardUL2464
Terminal ConnectionConnection for modem-TA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects the main unit such as a personal computer to an RS-232C device.
A sealed aluminum shield is applied to the inside of the copper high-density braided shield material, making it a cable that is not easily affected by low- to high-frequency noise.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
This cable is metal-treated and is resistant to external noise and radio interference.
The metal connector cover provides a high level of shielding effect.
By using a cutting pin, contact noise is shut out, and gold plating is applied to prevent signal deterioration due to rust and aging.

Ulasan Produk

Tidak ada ulasan