SANWA SUPPLY RS-232C Cable

Sebelum PPN:
Rp299.900 - Rp8.099.900
Spesifikasi
Connector ShapeD-sub 25-pin male Milli-screw (M2.6) - D-sub 25-pin male Milli-screw (M2.6)
Conversion TypeMale - Male
ShieldingDouble shield
Terminal ConnectionStraight all connections

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cable that connects a DOS/V computer and peripheral devices such as modems and TAs, or switches. A double-shielded cable with a sealed aluminum shield inside a high-density copper braided shield material, protecting important data from most noise from low to high frequencies. Gold-plated pins (contacts) are used, which are resistant to rust and have little risk of signal deterioration over time. This product complies with the RoHS Directive.
Feature
Specification
This is a D-sub 25-pin male-male straight fully wired RS232C cable. This double shielded cable has a high-density copper braided shielding material on the inside and a sealed aluminum shielding treatment, protecting important data from most noise, from low to high frequencies. The inside is solidified with a resin mold and the molded connector is fully shielded, so it prevents external interference and provides complete noise protection. It is also highly resistant to vibration and impact. It is resistant to rust and uses gold-plated pins (contacts) that are less likely to deteriorate over time. This product complies with the RoHS directive. Double shielded cable, molded connector, gold-plated pins.

Ulasan Produk

Tidak ada ulasan