SANWA SUPPLY RS-232C cable

Sebelum PPN:
Rp379.900 - Rp489.900
Spesifikasi
Connector 1D-sub 9 pin
Connector 2D-sub 25 pin
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 25-pin male millimeter screw (M2.6)
Conversion TypeFemale - Male
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardPC99
Terminal ConnectionCross connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a D-sub 25pin cable for connecting the serial (D-sub 9pin) port of a DOS / V personal computer to an RC-232C connector such as the NEC PC-9821 series for data transfer.
Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
It is a PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals.

Ulasan Produk

Tidak ada ulasan