SANWA SUPPLY RS-232C cable

Sebelum PPN:
Rp359.900
Spesifikasi
AS ONE Part Number64-0849-74
Cable Length (m)2
Connector 1D-sub 9 pin
Connector 2D-sub 25 pin
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 25-pin female inch screw (4-40)
Conversion TypeFemale-female
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
Suitable ModelsEach company's DOS / V computer / NEC PC98-NX series * Can also be used with a Windows cable connection. * For details, see the interface list on the manufacturer's site.
Terminal ConnectionCross connection for interlink

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cable for connecting a serial (D-sub 9pin) port that supports interlinking with PC DOS 6.1 or later.
Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. Protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan