SANWA SUPPLY RS-232C cable

Sebelum PPN:
Rp339.900 - Rp489.900
Spesifikasi
Connector 1D-sub 9 pin
Connector 2D-sub 9 pin
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 9-pin female inch screw (4-40)
Conversion TypeFemale - Female
PlugGold plate
ShieldingDouble shield
Suitable ModelsModels with D-sub 9pin serial (RS-232C) ports of each company's DOS / V personal computer / NEC PC98-NX series. * For details, see the interface list on the manufacturer's site.
Terminal ConnectionCross connection for interlink

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Serial cross cable for interlink.
A cable for connecting the serial ports (D-Sub 9pin) of a DOS / V personal computer and transferring data.
It supports "cable connection" of Windows and "interlink" of PC DOS 6.1 or later.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.

Ulasan Produk

Tidak ada ulasan