SANWA SUPPLY RS-232C Cable

Sebelum PPN:
Rp269.900 - Rp469.900
Spesifikasi
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 9-pin female inch screw (4-40)
Conversion TypeFemale - Female
ShieldingDouble shield
Suitable ModelsWindows-equipped (DOS / V) computer / NEC PC98-NX series model with D-sub 9pin serial (RS-232C) port. * For details, see the interface list on the manufacturer's site.
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a DOS / V personal computer to a peripheral device (DCE) such as a modem / TA (terminal adapter) or a switch (SWW-CP21SP, etc.). A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
It is an FCC countermeasure product that has been metal-treated, is resistant to external noise, and is perfect for electromagnetic interference (EMI) countermeasures. The cable shell is removable and the internal wiring specifications can be changed. * Centronics connector is a metal shield connector.
Contact noise is shut out by using cutting pins that comply with the US MIL standard. Of course, it is gold-plated to withstand signal deterioration due to rust and aging.
* The cable length affects the TA connection, so use a cable within 2 m.
* Metal processing and twisted pair wire are only 6m long.

Ulasan Produk

Tidak ada ulasan