SANWA SUPPLY RS-232C Cable

Sebelum PPN:
Rp319.900 - Rp509.900
Spesifikasi
Connector ShapeD-sub 25-pin male Milli-screw (M2.6) - D-sub 25-pin male Milli-screw (M2.6)
Conversion TypeMale - Male
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
Suitable ModelsNEC PC-9821 series / PC-9801 series / PCs of various companies (D-sub 25pin) (NEC genuine cable PC-CA602 compliant) * For details, see the interface list on the manufacturer's site.
Terminal ConnectionCross connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect D-sub 25pin type PCs and transfer data. (Supports asynchronous communication method)
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
It is an FCC countermeasure product that has been metal-treated, is resistant to external noise, and is perfect for electromagnetic interference (EMI) countermeasures. The cable shell is removable and the internal wiring specifications can be changed. * Centronics connector is a metal shield connector.
Contact noise is shut out by using cutting pins that comply with the US MIL standard. Of course, it is gold-plated to withstand signal deterioration due to rust and aging.
It is a product that complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan