SANWA SUPPLY RS-232C cable

Sebelum PPN:
Rp359.900 - Rp439.900
Spesifikasi
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 25-pin male millimeter screw (M2.6)
Conversion TypeFemale - Male
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardPC99
Terminal ConnectionConnection for modem-TA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable connects the DOS / V computer to peripheral devices (DCE) such as a modem, and also connects the terminal adapter (TA).
Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances.
It supports modems such as OMRON and Aiwa. (Compliant with Toshiba genuine PWS5452)
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
It is a PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals.
* The cable length affects the TA connection, so use a cable within 2 m.

Ulasan Produk

Tidak ada ulasan