SANWA SUPPLY RS-232C cable

Sebelum PPN:
Rp319.900 - Rp359.900
Spesifikasi
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 9-pin female inch screw (4-40)
Conversion TypeFemale - Female
ShieldingDouble shield
StandardPC99
Suitable ModelsModels with D-sub 9pin serial (RS-232C) ports of each company's DOS / V personal computer / NEC PC98-NX series. * For details, see the interface list on the manufacturer's site.
Terminal ConnectionInterlink connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Serial cross cable for interlink.
A cable for connecting the serial ports (D-Sub 9pin) of a DOS / V personal computer and transferring data.
It supports "cable connection" of Windows and "interlink" of PC DOS 6.1 or later.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
It is a PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals.
Feature
Specification
Molded connector/gold-plated pins

Ulasan Produk

Tidak ada ulasan