SANWA SUPPLY RJ-45 relay adapter_CAT6A_STP for outdoor use

Sebelum PPN:
Rp609.900
Spesifikasi
CategoryCAT6A, compatible with Category 6 (10GBSE-T), Category 6 (1000BSE-TX), Category 5e (1000BSE-T), Category 5 (100BSE-TX), and Category 3 (10BSE-T)
Connector ShapeRJ-45 shielded female-female connector
Included AccessoriesDIA6mm packing x 2, DIA8.5mm packing x 2 *Compatible with DIA6mm: LAN cable connector depth 4-6mm DIA8.5mm: LAN cable connector depth 6-8.9mm Compatible PoE standards: IEEE802.3af, at, bt Compatible PoE common names: PoE, PoE+, PoE++
Operating Temperature Range (°C)Operating temperature: -10 to 60°C, Storage temperature: -40 to 70°C
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardStandard name: 10GBASE-T
StructureAdapter: STP
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RJ-45 relay adapter compatible with 10 Gigabit Ethernet. Category 6A compliant adapter.
It can be used with both STP and UTP cables.
It complies with the waterproof and dustproof standard IP68 and can be used outdoors.
Supports PoE (IEEE802.3af), PoE+ (IEEE802.3at), and PoE++ (IEEE802.3bt).
It can be used in a wide range of environments with an operating temperature range of -10 to 60°C.
You can choose from two packing sizes (Φ6mm, Φ8.5mm) depending on the LAN cable you use.

Ulasan Produk

Tidak ada ulasan