SANWA SUPPLY refill ink (Tinta Printer)

Sebelum PPN:
Rp269.900
Spesifikasi
Capacity (ml)30
Compatible CartridgePIXUSXK80, PIXUSXK70, PIXUSXK50, PIXUSTS8230, PIXUSTS8130, PIXUSTS6230, PIXUSTS6130, PIXUSTR9530, PIXUSTR8530, PIXUSTR7530, XKI-N10XLPGBK, XKI-N10PGBK, BCI-381sGY, BCI-381GY, BCI-380XLPGBK, BCI-380sPGBK, BCI-380PGBK, Canon BCI -331GY
Compatible PrinterPIXUSXK80, PIXUSXK70, PIXUSXK50, PIXUSTS8230, PIXUSTS8130, PIXUSTS6230, PIXUSTS6130, PIXUSTR9530, PIXUSTR8530, PIXUSTR7530BCI-331GY, Canon PIXUS TS8530
Ink ColorGray
Set Contents1 set of gloves, 6 filler seals
TypeInk only (requires special tools)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BCI-331GY compatible refill ink New ink with improved lightfastness makes it even more beautiful and resistant to discoloration. Ink only type from the second time
*The number of refills is only a guideline. It varies slightly depending on the status of the cartridge. * The number of refills does not guarantee the same number of prints as genuine ink. *When the remaining amount detection function is disabled, the remaining amount of ink will not be displayed, so the message will not be displayed from the printer even if the ink runs out. We recommend that you refill the ink as soon as possible. *If you use a new genuine cartridge, the remaining amount detection function will return to effective. *It cannot be mixed with other company's refill ink or Sanwa Supply Multi Series. *Recycled ink cartridges and compatible cartridges are not supported.

Ulasan Produk

Tidak ada ulasan