SANWA SUPPLY Refill ink (Tinta Printer)

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number64-0847-98
Included Accessories* 1 resetter, 4 injectors, 1 pair of gloves, instruction manual * USBB connector cable is required to use the resetter. A USB cable is not included, so please prepare it separately.
InkPigment
Ink ColorPigment Black / Cyan / Magenta / Yellow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Refillable ink for Brother LC111 / 113/115/117 series.
A set with tools for first-time users.
Since it has a USB resetter that restores the ink level, you can use the ink level detection function of the printer even after refilling.
* The number of refills is a guide only. It depends on the condition of the cartridge.
* The number of refills does not guarantee the same number of prints as genuine ink.
* Cannot be mixed with other companies' refill ink or Sanwa Supply Multi Series.
* Recycled ink cartridges and compatible cartridges are not supported.
* A USB B connector cable is required to use the resetter. A USB cable is not included, so please prepare it separately.

Ulasan Produk

Tidak ada ulasan