Spesifikasi
| AS ONE Part Number | 64-0847-92 |
|---|---|
| Color | Gray |
| Compatible Cartridge | BCI-381sGY.381GY |
| Included Accessories | Gloves x 1, Silicon plug x 1, Instruction manual |
| Suitable Manufacturer | Canon |
| Suitable Models | PIXUS: TS8230 / TS8130 (The remaining amount detection function is disabled) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Refillable ink for Canon BCI-381GY.
Adopting a new ink with improved light resistance, it is even more beautiful and resistant to discoloration.
Only ink type from the second time.
* The number of refills is a guide only. It depends on the condition of the cartridge.
* The number of refills does not guarantee the same number of prints as genuine ink.
* When the remaining amount detection function is disabled, the remaining amount of ink is not displayed, so even if the ink runs out, the message will not be displayed from the printer.
* It is recommended to refill the ink as soon as possible.
* If you use a new genuine cartridge, the remaining amount detection function will be enabled again.
* Cannot be mixed with other companies' refill ink or Sanwa Supply Multi Series.
* Recycled ink cartridges and compatible cartridges are not supported.
* Standard type and XL type cartridges use the ball drop method, and S type cartridges use the point drop method.
Adopting a new ink with improved light resistance, it is even more beautiful and resistant to discoloration.
Only ink type from the second time.
* The number of refills is a guide only. It depends on the condition of the cartridge.
* The number of refills does not guarantee the same number of prints as genuine ink.
* When the remaining amount detection function is disabled, the remaining amount of ink is not displayed, so even if the ink runs out, the message will not be displayed from the printer.
* It is recommended to refill the ink as soon as possible.
* If you use a new genuine cartridge, the remaining amount detection function will be enabled again.
* Cannot be mixed with other companies' refill ink or Sanwa Supply Multi Series.
* Recycled ink cartridges and compatible cartridges are not supported.
* Standard type and XL type cartridges use the ball drop method, and S type cartridges use the point drop method.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SANWA%20SUPPLY%20Refill%20ink%20(Tinta%20Printer)/2sP113516100-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
