SANWA SUPPLY Refill ink (Tinta Printer)

Sebelum PPN:
Rp769.900
Spesifikasi
AS ONE Part Number64-0847-90
ColorPigment black, dye black, dye cyan, dye magenta, dye yellow
Compatible CartridgeBCI-380sPGBK.381sBK.C.M.Y BCI-380PGBK.381BK.C.M.Y BCI-380XLPGBK BCI-381s+380s/5MP BCI-381+380/5MP XKI-N10PGBK.XKI-N11BK.C.M.Y XKI-N10XLPGBK.XKI-N11XLBK.XLC.XLM.XLY
Included AccessoriesBag x 1, Ball stopper removal tool x 1, Refill holder x 1, Silicon plug x 5, Instruction manual
InkPigment / dye
Suitable ManufacturerCanon
Suitable ModelsPIXUS: TS8230 / TS8130 / TS6230 / TS6130 / TR9530 / TR8530 / TR7530 / XK80 / XK70 / XK50 (The remaining amount detection function is disabled)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Refillable ink for Canon BCI-380 / XKI-N10PGBK / 381 / XKI-N11BK / C / M / Y.
Adopting a new ink with improved light resistance, it is even more beautiful and resistant to discoloration.
A set with tools for first-time users.
* The number of refills is a guide only. It depends on the condition of the cartridge.
* The number of refills does not guarantee the same number of prints as genuine ink.
* When the remaining amount detection function is disabled, the remaining amount of ink is not displayed, so even if the ink runs out, the message will not be displayed from the printer.
* It is recommended to refill the ink as soon as possible.
* If you use a new genuine cartridge, the remaining amount detection function will be enabled again.
* Cannot be mixed with other companies' refill ink or Sanwa Supply Multi Series.
* Recycled ink cartridges and compatible cartridges are not supported.

Ulasan Produk

Tidak ada ulasan