SANWA SUPPLY Refill Ink (Tinta Printer)

Sebelum PPN:
Rp319.900
Spesifikasi
AS ONE Part Number64-0847-46
Capacity (ml)60
Compatible CartridgeBC-340.BC-340XL
Ink ColorBlack
Set ContentsInk bottle, gloves x 1 set, inlet seal x 6 pieces, drill guide seal x 1 piece, drill x 1 piece, instruction manual x 1 piece
Suitable ForPIXUS MX523/MX513/MG4230/MG4130/MG3530BK/MG3530WH/MG3230/MG3130/MG2130
Suitable ManufacturerCanon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Refill ink compatible with BC-340 and BC-340XL. It comes with a tool that even first-time users can refill immediately after purchase.
* The number of refills is a guide only. It depends on the condition of the cartridge. In addition, we do not guarantee the same number of prints as genuine ink. * When the remaining amount detection function is disabled, the remaining amount of ink is not displayed, so even if the ink runs out, the message will not be displayed from the printer. * It is recommended to refill the ink as soon as possible. * If you use a new cartridge, the remaining amount detection function will be enabled again. * Cannot be mixed with other companies' refill ink. * Recycled ink cartridges and compatible cartridges are not supported.

Ulasan Produk

Tidak ada ulasan