SANWA SUPPLY Refill ink (Tinta Printer)

Sebelum PPN:
Rp449.900
Spesifikasi
AS ONE Part Number64-0847-27
Compatible CartridgeCanon BC-311
Included Accessories18 inlet seals, drill guide seal, drill, gloves
Ink ColorCyan, magenta, yellow
Set Contents18 inlet seals, drill guide seal, drill, gloves
Suitable ForCanon PIXMA MP493 / MP490 / MP480 / MP280 / MP270 / MX420 / MX350 / iP2700
Suitable ManufacturerCanon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Refill ink compatible with Canon BC-311 (cyan, magenta, yellow). A tool set that can be refilled immediately after purchase.
* The number of refills is a guide only. It depends on the condition of the cartridge. * The number of refills does not guarantee the same number of prints as genuine ink. * When the remaining amount detection function is disabled, the remaining amount of ink will not be displayed. If the ink runs out, it will not be displayed either. If you use a new cartridge, the remaining amount detection function will be enabled again. * Cannot be mixed with other companies' refill ink or Sanwa Supply Multi Series. * Recycled ink cartridges and compatible cartridges are not supported.

Ulasan Produk

Tidak ada ulasan