Logicool Rally Bar mini
#Grup produk P113515527
Spesifikasi
| Angle of View | Diagonal angle of view: 120°, horizontal angle of view: 113°, vertical angle of view: 80.7°, total meeting room coverage (angle of view + pan and tilt): 163° (horizontal) x 110° (vertical) |
|---|---|
| Cable Length (m) | DC Cable: 1.5, AC Cable: 1, HDI 1.4 Cable: 2, USB A to USB C 3.0 Cable: 2.2 |
| Depth Of Field (mm) | Lens: 18.5 |
| Device | Logitech Sync |
| Dimensions (H x W x D) (mm) | 91.4x719x101 |
| Dimensions (mm) | Power supply: 127x51x30 |
| Display | Number of displays supported: 2 |
| Frequency Characteristic | Microphone: 90Hz-16kHz |
| Humidity (%) | 10-95 |
| Mass (kg) | 4.03 |
| Operating Temperature (°C) | 0 to 40 |
| Operating Voltage | 100~240V,19V,4.74A |
| Output | Microphone data rate output: 48kHz |
| Power Supply | auto detect |
| Resolution | 4K, 1440p, 1080p, 900p, 720p and SD @ 30fps, display: up to 1080p |
| Sound Pressure Sensitivity (dB) | Microphone: >-36dBFS+/-1@1Pa |
| Storage Temperature (°C) | -40 to 70 |
| Zoom | 4x digital zoom |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Rally Bar Mini is Logitech's premier all-in-one video bar for breakout rooms and huddle spaces. Easy to use, very easy to manage and deploy at scale. It brings the functionality of large video bars like the Logitech Rally Bar to a compact form factor for smaller spaces. With studio-quality audio and video, motorized pan and tilt, and AI-powered performance, Rally BarMini sets a new standard for video collaboration. Scalable to hundreds or thousands of rooms, Rally Bar Mini offers clean cable management, multiple mounting options, and flexible deployment modes. Plug and play with any PC or Mac, or run compatible video conferencing applications on the device without a computer. Built-in components: beamforming mic, x6, PTZ camera, speaker x3, AI viewfinder, cable management & retention system, table stand, Logitech CollabOS platform, foam enclosure: integrated table stand and patented speaker suspension system One-piece housing eliminates camera shake and audio interference from vibrations Certified: Microsoft Teams Rooms on Android (for small rooms), Microsoft Teams Rooms on Windows (for small rooms), Zoom, Rooms, Tencent Meeting Rooms. Appliance Mode: Supports compatible video conferencing software in appliance mode (no PC required). Compatible with Microsoft Teams Rooms, on Android, Zoom Rooms, GoToRoom, Pexip, Room, RingCentral Rooms, Tencent Conference Rooms. USB Mode: Supports any video conferencing application with plug-and-play USB connectivity. Beamforming Elements: 6 omnidirectional digital MEMS microphones that create 5 adaptive acoustic broadside beams, Audio Processing: AEC (Acoustic Echo, Cancellation), VAD (Voice Activity Detection, Output), Noise Suppression: AI Filter, Add-on Mic: Supports up to 2 additional Rally Mic Pods
Feature
SpecificationPan: Motorized ±25°, Tilt: Motorized ±15°, Zoom: 4x digital zoom, Diagonal angle of view: 120°, Horizontal angle of view: 113°, Vertical angle of view: 80.7°, Total conference room coverage (angle of view + pan and tilt),: 163° (horizontal) x 110° (vertical) Pickup range: 4.5m, BTU (British Thermal Units)/hour: 57 (idle) 64 (in meeting)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
