Logicool Rally Bar Huddle
#Grup produk P113515484
Spesifikasi
| Cable Length (m) | [DC Cable] 1.5, [AC Cable] 1, [HDMI 1.4 Cable] 2, [USB-A to USB-C 3.0 Cable] 2.2 |
|---|---|
| Camera specifications | Digital pan: ±48° (4x zoom), digital tilt: ±32° (4x zoom), 4x digital zoom, diagonal angle: 120°, horizontal angle: 113°, vertical angle: 80°, resolution: 4K |
| Dimensions, Width W x Height H x Depth D (mm) | 549.6x78.9x76.0 |
| Interface | [HDMI output] 1, [HDMI input] 1, [USB] Type-A USB 3.1 x 1, Type-C USB 3.1 x 1, [Network] 10/100/1G Ethernet, [Wi-Fi] 802.11a/b/g/n/ac, [Bluetooth] Bluetooth Low Energy |
| Mass (kg) | 1.8 |
| Operating Humidity (%) | 10~90 |
| Operating Temperature (°C) | 0 to 40 |
| Operation Range (m) | (microphone sound collection range) up to 7 |
| Package Contents | Rally Bar Huddle, Multi Mount, Power Supply, AC Power Cord, HDMI Cable, USB Cable |
| Power Supply | auto detect |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Storage Temperature (°C) | -25 to 70 |
| Supported OS | [USB Mode] Windows 11, Windows 10, latest two versions of macOS / [Appliance Mode] Conference Room Solution Software License (not included) |
| Warranty Period | 2-year free warranty |
| speaker | Driver: 55mm, bass-reflex enclosure, patented suspension design, Sensitivity: 83dB SPL, Rated Power Consumption: 8W, Sampling Rate: 48KHz, Impedance: 4 ohms |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rally Bar Huddle is an all-in-one video conferencing bar with a camera, microphone, and speaker for huddle rooms (up to 3 people) and small conference rooms (up to 6/8 people). Its AI video intelligence, advanced audio pickup, and noise suppression ensure everyone is clearly seen and heard. Continuous software improvements ensure a clear, natural meeting experience, even for remote participants. Rally Bar Huddle can be connected to a laptop (BYOD mode), a room PC (USB mode), or used as a conference room appliance. The included multi-mount allows for installation on a wall, table, or above a display. It works with most major video conferencing platforms, including Microsoft Teams, Zoom, and Google Meet.
For video conferencing in small conference rooms (up to 6/8 people)
For video conferencing in small conference rooms (up to 6/8 people)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
