Sebelum PPN:
Rp169.999.900
Spesifikasi
Angle of ViewDiagonal angle of view: 90°, horizontal angle of view: 82.1°, vertical angle of view: 52.2°, total room coverage: 132.1° (horizontal) x 82.2° (vertical)
Cable Length (m)DC Cable: 1.5, AC Cable: 1, HDI 1.4 Cable: 2, USB A to USB C 3.0 Cable: 2.2
ColorGraphite
Depth Of Field (mm)Lens: 28.8
Dimensions (H x W x D) (mm)164x910x130.5
Dimensions (mm)Power supply: 127x51x30
DisplayNumber of displays supported: 2
Distortion Factor (%)Total Harmonic Distortion: 1kHz < 2%
Frequency CharacteristicMicrophone: 90Hz-16kHz
Mass (kg)7.08
Operating Temperature (°C)0 to 40
Operating Voltage100~240V,19V,4.74A
Output90dB SPL @1W, 99dB SPL @8.0W, both +/-2dB @ 0.5m, Mic data rate output: 48kHz
Power Supplyauto detect
Resolution4K, 1440p, 1080p, 900p, 720p and SD @ 30fps, display: up to 1080p
Sample RateSpeaker: 48kHz
Sound Pressure Sensitivity (dB)Speaker: 90+/-3SPL @ 1W, 0.5m, Mic: >-36dBFS +/-1@ 1Pa
Storage Temperature (°C)-40 to 70
Zoom15x HD zoom (5x optical, 3x digital, available via future software update)
speakerDriver: 70mm x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conferencing applications can be run. Rally Bar features a multi-element lens assembly, powerful low-distortion speakers, and an advanced microphone system for a meeting experience that delivers superior image and sound. A dedicated AI camera powers RightSight auto-framing and delivers data like meeting room usage directly to the Logitech Sync dashboard. Built-in components: beamforming mic, x6, PTZ camera, speaker x2, AI viewfinder, cable management & retention system, table stand, Logitech CollabOS platform Enclosure: Integrated table stand and patented speaker suspension system Enclosure eliminates camera shake and audio interference from vibrations Certified: Microsoft Teams Rooms on Android, (for medium rooms), Microsoft Teams Rooms on Windows (for medium rooms), Zoom, Rooms, Tencent Meeting Rooms. Appliance Mode: Supports compatible video conferencing software in appliance mode (no PC required). Compatible with Microsoft Teams Rooms, on Android, Zoom Rooms, GoToRoom, Pexip, Room, RingCentral Rooms, Tencent Conference Rooms. USB Mode: Plug-and-play USB connectivity for virtually any video conferencing application. RIGHTSENSETM Technology RightLight: Represents each participant's natural skin tone. RightSight: The main PTZ (pan-tilt-zoom) camera zooms in on the speaker while the AI viewfinder keeps everyone in the room in frame. RightSound: Automatically levels the speaker's voice to distinguish it from other sounds while suppressing background noise and echo. Beamforming Elements: 6 omnidirectional digital MEMS microphones that create 5 adaptive acoustic broadside beams, Audio Processing: AEC (Acoustic Echo, Cancellation), VAD (Voice Activity Detection), Noise Suppression: AI Filter, Add-on Microphones: Supports up to 3 additional Rally Mic Pods (for large rooms)
Feature
Specification
Pan: Motorized ±25°, Tilt: Motorized ±15°, Zoom: 15x HD zoom (5x optical, 3x digital, available with future software update), Diagonal angle of view: 90°, Horizontal angle of view: 82.1°, Vertical angle of view: 52.2°, Total room coverage: 132.1° (horizontal) x 82.2°, (vertical) Sound collection range: 4.5m, BTU (British Thermal Units)/hour: 57 (idle state) 64 (meeting)

Ulasan Produk

Tidak ada ulasan