Logicool Rally
#Grup produk P113515448
Spesifikasi
| Conform to | Operating System: Windows(R) 7, Windows 8.1, or Windows 10 / macOS 10.10 or later. 1080p or higher resolution: Windows 8.1 or later, or macOS 10.10 or later / USB 3.0 port and Type-C cable / Compatible software |
|---|---|
| Dimensions (H x W x D) (mm) | Rally camera: 182.5 x 152 x 152, Rally display hub: 40 x 206 x 179, Rally table hub: 40 x 176 x 138, Rally speaker: 103 x 449 x 80, Rally microphone pod: 21 x 102 x 102 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Logitech Rally delivers studio-quality video, unmatched voice intelligibility and RightSense automation and works with USB devices for video conferencing applications such as Google Hangouts Meet, Microsoft Skype(R) for Business, Microsoft Teams and Zoom Enhance your meetings with With modular audio, superior cable management and a premium design, Rally can be beautifully integrated into medium to large meeting rooms. With a studio-quality video Ultra-HD imaging system, Rally delivers bright, crisp images, outstanding color, and superior optical accuracy at resolutions up to 4K. Logitech RightLight technology optimizes light balance to enhance faces and bring out natural skin tones in low light and backlit conditions. Advanced Modular Audio Crystal-clear audio is essential for world-class video conferencing. Rally delivers a natural, sharp, and crystal clear sound. Logitech RightSound reduces background noise, auto-smoothes speech, and focuses on active speakers to improve speech clarity. Super-sensitive mic pods let everyone in the meeting hear you, and stand-alone speakers fill large conference rooms with rich, immersive sound. Sophisticated industrial design All components of the Rally system have a sleek industrial design suitable for professional settings. Rally makes sure that everyone is seen and heard clearly during video conferencing, while the parts of the system themselves look great. At the heart of the system is a premium PTZ camera with an elegant matte black finish and slate gray metal trim, along with smartly designed audio components and accessories to match any room. ENHANCED USER EXPERIENCE Logitech RightSense is a suite of technologies inside Rally that automatically create a better user experience. RightSight automatically perfectly frames participants regardless of their distance from the lens. RightLight prioritizes faces over the environment and renders natural skin tones, while RightSound suppresses background noise, auto-smoothes voices, and focuses on active speakers to enhance voice clarity and enhance meeting performance. support the success of
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
