SANWA SUPPLY PS / 2 splitter

Sebelum PPN:
Rp269.900
Spesifikasi
AS ONE Part Number64-0849-17
Cable Length (m)0.2
Connector ShapeMini DIN6pin male-Mini DIN6pin female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that distributes the PS / 2 port (mini DIN 6pin) common to the mouse and numeric keypad for the mouse and DOS / V numeric keypad.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies. Furthermore, since it is a molded connector that has been fully shielded, it prevents external interference and is perfect for noise suppression. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging. (Female connector only)
Feature
Specification
Gold plated pin for female connector only

Ulasan Produk

Tidak ada ulasan