Logicool Professional Streaming Webcam
#Grup produk P113514661
Spesifikasi
| AS ONE Part Number | 64-3939-31 |
|---|---|
| Built-in Microphone | stereo |
| Cable Length (m) | 1.5 |
| Color | Black |
| Digital Zoom | 1.2x |
| Dimensions (H x W x D) (mm) | 43.3 x 95 x 71 (including fixed mounting clip) |
| Dimensions, Width W x Depth D x Height H (mm) | [No clip] 95 x 24 x 29, [With clip] 95 x 71 x 44 |
| Focus | auto focus |
| Function | Pickup range: up to 1m |
| Mass (g) | 162 |
| Material (Lens) | Glass |
| Maximum Resolution | 1080p/30fps~720p/60fps |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | Product body, 1.5m cable, tripod, instruction manual, warranty card, warranty policy, 3 months XSplit premium license |
| Supported OS | Windows 8 and later, macOS 10.7 and later, ChromeOS |
| Type of Connection | USB-A |
| Viewing Angle | Diagonal (dFoV): 78 ° |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Vivid, immersive video streaming and recording.
Glass lenses and Full HD 1080p capture very exciting details and deliver bright, natural colors with smooth 30fps footage.
The 78 degree viewing angle allows up to two people to be framed. You can use the app to zoom and pan the camera.
Full-fledged streamers require ultra-fast frame rates of 60 fps (720p) for particularly smooth video.
The C922n can do this. You can broadcast live without delay or distortion.
Equipped with HD autofocus and light compensation, the C922n fine-tunes to lighting conditions to produce very crisp, high-resolution images even in dark environments.
Equipped with two microphones, one on each side of the camera, the C922n Pro Webcam can capture realistic sound from all angles, so your voice reaches the other person naturally and clearly.
Offering the full functionality of both XSplit Broadcaster and XSplit Gamecaster, the C922n is an all-in-one streaming solution with everything you need to get a professional broadcast started.
Logitech Capture allows you to start recording high quality video content the moment you connect your new webcam.
With one intuitive interface, you can also customize recordings, adjust camera settings and even create portrait videos.
Glass lenses and Full HD 1080p capture very exciting details and deliver bright, natural colors with smooth 30fps footage.
The 78 degree viewing angle allows up to two people to be framed. You can use the app to zoom and pan the camera.
Full-fledged streamers require ultra-fast frame rates of 60 fps (720p) for particularly smooth video.
The C922n can do this. You can broadcast live without delay or distortion.
Equipped with HD autofocus and light compensation, the C922n fine-tunes to lighting conditions to produce very crisp, high-resolution images even in dark environments.
Equipped with two microphones, one on each side of the camera, the C922n Pro Webcam can capture realistic sound from all angles, so your voice reaches the other person naturally and clearly.
Offering the full functionality of both XSplit Broadcaster and XSplit Gamecaster, the C922n is an all-in-one streaming solution with everything you need to get a professional broadcast started.
Logitech Capture allows you to start recording high quality video content the moment you connect your new webcam.
With one intuitive interface, you can also customize recordings, adjust camera settings and even create portrait videos.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
