SANWA SUPPLY Privacy filter_Magnetic type surface Pro8/9 compatible

Sebelum PPN:
Rp1.199.900
Spesifikasi
Aspect Ratio3:2
Blue Light Blocking Rate0.004
Filter13 inches
Reflectance (%)1.5
Set ContentsBody x 1, iron stopper (2 pieces), triangle tape (4 pieces)
ShapeSquare
Surface TreatmentBoth sides (non-glare side, glare side)
Thickness (mm)0.4
Transmittance (%)65
Viewing Angle60 degrees

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnetic type anti-peeping filter that can be easily attached and detached. Compatible with touch panels. Adopts an iron stopper that cuts 40% of blue light and does not affect equipment. Maximizes the occurrence of moiré and cuts blue light. It's easy to install, and since it's an ultra-thin, close-fitting type, it can be stored while attached. With an iron stopper, it can be attached to the built-in magnet on the device side. Both sides (non-glare side and glare side) can be used as surfaces.

Ulasan Produk

Tidak ada ulasan