SANWA SUPPLY Privacy filter, magnetic type

Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Spesifikasi
Blue Light Blocking Rate0.4
Quantity1 sheet
Reflectance (%)1.5
Set ContentsMain unit x 1, magnetic stopper (5mm wide) + iron stopper (5mm wide) + anti-floating stopper (2 of each)
Sizewide
Surface Hardness3H
Surface TreatmentBoth sides (non-glare side, glare side)
Thickness (mm)0.4
Transmittance (%)65
UV Protection0.99
Viewing Angle60 degrees

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instantly attach and detach in just one second! This magnetic privacy filter features a ferrite magnetic stopper that's gentle on your device and cuts over 40% of blue light. The filter is longer than the LCD screen. It minimizes moire and blocks blue light. Please note that you cannot close your laptop with the filter attached. The iron stopper allows it to be attached to PCs with built-in magnets. Both sides (non-glare and glare) can be used as the front surface.

Ulasan Produk

Tidak ada ulasan