SANWA SUPPLY Privacy film_iPad Pro 12.9 inch

Sebelum PPN:
Rp1.399.900
Spesifikasi
Blue Light Blocking Rate0.004
Reflectance (%)1.7
Set ContentsBody x 1, spatula x 1, cloth x 1, dust removal sticker
Size12.9 inch
Suitable ModelsiPad Pro 12.9 inch
Surface Hardness3H
Thickness (mm)0.25
Touch panel methodCorrespondence
Transmittance (%)65
TypePrevention from left and right peeps
Viewing Angle60°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-way (left and right) full silicon adsorption film to prevent prying eyes. Recommended for telework and physical security measures at the office. Left and right visibility control allows you to work with peace of mind without worrying about the line of sight of those around you.
Feature
Specification
Surface non-glare cutting possible, full surface silicone adsorption

Ulasan Produk

Tidak ada ulasan