Anker PowerPort III Nano-CD Version-high voltage

Sebelum PPN:
Rp359.900
Spesifikasi
Dimensions (mm)Approx. 45 x 27 x 27 (including plug)
Input100-240V 0.6A 50-60Hz
Mass (g)About 30
Output5V=3A / 9V=2.22A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a maximum output of 20W, you can fast charge your iPhone 15/15 Pro, up to 3x faster than a standard 5W charger.
With an ultra-compact size of approximately 27mm per side and weighing just 30g, the equivalent of one AA battery, this compact, lightweight design delivers high output.
For example, just 15 minutes of charging will allow you to watch videos for up to 3.5 hours.
Reduce waiting time with efficient charging.
*Compared to charging an iPhone 15 from 0% in 30 minutes *World's smallest and lightest USB charger with USB Power Delivery of 20W or more output (excluding plug / According to Anker research as of September 2020)
*Charging speed and video viewing time may vary depending on the device and viewing environment. *Cables are sold separately. Use a USB-C & USB-C cable to charge USB-C compatible devices, and a USB-C & Lightning cable to charge Lightning compatible devices.
*Although it is possible to charge the Nintendo Switch console, it cannot be used to play in TV mode using a dock, etc.
*With some iPhones from iPhone 8 onwards, the charging start sound may be heard twice when connected when the battery level is below 80%, but this is not a defect of the product.
*This product is designed to charge smartphones and tablets. To charge laptops such as MacBooks and Huawei Matebooks at full speed, you will need a charger with at least 30W output.
*This product is compatible with the Galaxy S20/Note 10/10+, but charging speed will be slower than the chargers included with each connected device.
*Product packaging may change without notice. Please note that the product may arrive in a different package depending on when you purchase it. However, there is no difference in the product itself.

Ulasan Produk

Tidak ada ulasan