Spesifikasi
| Continuous Operation Time | About 30 hours |
|---|---|
| Number of Buttons | 4 button |
| Power Supply | Lithium Ion Battery |
| Set Contents | Main unit, USB Type-C receiver, instruction manual |
| Type of Connection | 2.4GHz wireless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This wireless presenter is a USB Type-C receiver with an HDMI output port that can be expanded to a larger screen.
When connected to a PC, it supports mouse operation and has a "soft laser function" that changes the mouse cursor to a visible shape like a laser pointer.
The USB Type-C receiver with conversion adapter supports HDMI output and fast charging via USB PD.
Supports HDMI output at 4K/60Hz, allowing you to easily create a multi-display environment (mirror mode/extended mode) without installing any software.
USB PD compatible, so you can use your USB devices while charging. *PD 100W compatible
It also supports PowerPoint's "forward" and "back" operations.
It is USB rechargeable and can be recharged repeatedly using the included cable, eliminating the need to replace batteries.
The receiver can be stored inside the device to prevent it from getting lost.
When connected to a PC, it supports mouse operation and has a "soft laser function" that changes the mouse cursor to a visible shape like a laser pointer.
The USB Type-C receiver with conversion adapter supports HDMI output and fast charging via USB PD.
Supports HDMI output at 4K/60Hz, allowing you to easily create a multi-display environment (mirror mode/extended mode) without installing any software.
USB PD compatible, so you can use your USB devices while charging. *PD 100W compatible
It also supports PowerPoint's "forward" and "back" operations.
It is USB rechargeable and can be recharged repeatedly using the included cable, eliminating the need to replace batteries.
The receiver can be stored inside the device to prevent it from getting lost.
Feature
SpecificationCommunication range: Approximately 6m when connected to HDMI extension, 10m when not connected to HDMI extension. *Radio communication range varies depending on usage environment. Battery type: Rechargeable battery. Compatible OS: Windows 11, 10, 8.1, 8. Compatible OS: Mac: macOS (Sequoia) 15, macOS (Sonoma) 14, macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11. Compatible OS: iOS 14.5 to 18. *Software not supported. Compatible OS: iPadOS 14 to 18. *Software not supported.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
