SANWA SUPPLY Power extension cord with central switch

Sebelum PPN:
Rp309.900
Spesifikasi
CordFinished dimensions: Approx. 4.35 x 7.9 mm
Dimensions (mm)From power plug to center: 150±15, from center to cord connector: 157±15, from center to cord connector (one longer cord): 227±15
Dimensions, Width W x Depth D x Height H (mm)Center part/75x56x30
Outlet2P/3 pieces (3 distribution)
Outlet ShapeNormal type
Overall Length (m)About 0.5
PlugSwing type
Plug Shape2P
Power Cable (m)About 0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity15A.125V
SwitchCentralized switch
Various certificationsCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a branched power extension cord that can be installed efficiently when using an AC adapter because it does not block other outlets. It is a swing plug with an insulating cap that prevents dreaded outlet fires with a safe double-insulated cord. The single central cord is long, making it easy to insert without interfering with the AC adapter. It comes with a central switch that can turn the power on/off all at once.
Feature
Specification
With insulation cap

Ulasan Produk

Tidak ada ulasan