SANWA SUPPLY power extension cord

Sebelum PPN:
Rp269.900 - Rp489.900
Spesifikasi
FunctionDustproof shutter, L-type plug, insulating cap, double coating
Number of Outlets1 outlet + 1 outlet on the plug side
Outlet Type2P
Plug Shape2P
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity15A.125V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The plug has one outlet with a shutter, which makes it convenient to use the wall outlet without waste.
It is useful for extending power cords such as power strips.
Feature
Specification
*PSE compliant: Yes *Outlet shape: 2P *Plug specification: L-shaped *Insulating cap: Yes *Outlet type: Normal type

Ulasan Produk

Tidak ada ulasan

Halaman Terkait