SANWA SUPPLY Power cord

Sebelum PPN:
Rp129.900 - Rp209.900
Spesifikasi
Anti-trackingx
ColorBlack
ConnectorAC inlet (Glass type with ground, straight connector)
FunctionWith insulation cap, double coating, with earth cord
Lightning Guardx
Magnetx
Plug Shape2P Straight
Power cableVCTFK
Rated Capacity125V / 7A (Up to 700W can be used)
StandardCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Suitable ForAC adapter for devices with an AC inlet (glass-type connector with ground)
Switchx
USB Port Numberx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A safety power cord with a tracking fire prevention insulation cap.
It can be used as a power cord for AC adapters for notebook computers, digital cameras, hard disks, etc. of various companies.

Ulasan Produk

Tidak ada ulasan