SANWA SUPPLY Power cord

Sebelum PPN:
Rp259.900
Spesifikasi
AS ONE Part Number64-0891-04
Anti-trackingx
Cable Length (m)2
ColorBlack
FunctionTracking resistance
Lightning Guardx
Magnetx
Mass (g)178
Number of Outlets1
Outlet Type3P
PlugExpanded the scope of tracking measures
Plug Shape3P / Straight
Power Cable (m)2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity7A / 125V (up to 700W)
StandardCompliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
Switchx
USB Port Numberx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 7A power cord that connects a server, computer, or peripheral device to an outlet.
The cord connector is compatible with IEC standard 60320 C-13.
It is a PSE (Electrical Appliance and Material Safety Law) technical standard compliant product and supports expanding the scope of application of tracking measures. (Tracking resistance test, glow wire flammability test approval)
It is a product that complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan