SANWA SUPPLY Power cord

Sebelum PPN:
Rp389.900
Spesifikasi
AS ONE Part Number64-0875-02
ColorBlack
Connector Specifications3P female (IEC C13)
FunctionTracking resistance
PlugExpanded the scope of tracking measures
Plug Shape3P
Power Cable (m)2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Capacity15A / 125V (up to 1500W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 2m power cord that supports 15A and connects a server, a personal computer, and peripheral devices to an outlet.
It can be connected to equipment that supports IEC standard (IEC C13) outlets.
The simplified simple packaging package reduces the amount of dust after use and makes unpacking work easy.
It is a PSE (Electrical Appliance and Material Safety Law) technical standard compliant product and supports expanding the scope of application of tracking measures. (Tracking resistance test, glow wire flammability test approval)
It is a product that complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan