SANWA SUPPLY Power Adapter Cord

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number64-0853-54
ColorBlack
Number of Outlets1
Outlet Type3P(2P)
Plug Shape3P
Plug Type(For service outlet)
Power Cable (m)0.2
Rated Capacity (A)125V 7 (up to 700W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an adapter cable for connecting the power service outlet for the display attached to each company's DOS / V personal computer / Apple Mac series and the power cable of the 3P (2P) plug directly attached to the display.

Ulasan Produk

Tidak ada ulasan