SANWA SUPPLY Postcard

Sebelum PPN:
Rp84.900 - Rp149.900
Spesifikasi
BasePaper base
Basis Weight (g/m²)186.1
ColorWhite
Compatible InkCompatible with both pigments and dyes
Compatible PrinterInkjet printer
Dimensions (mm)100x148
Gradefine
Paper QualityFront / back: Matte mat
Paper Thickness (mm)0.209
SizePostcard
Whiteness (%)99.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For notifications such as postcards and legal affairs during mourning.
Feature
Specification
Paper Museum publication: Scheduled to be created

Ulasan Produk

Tidak ada ulasan