audio-technica Portable headphones for smartphones

Sebelum PPN:
Rp699.900
Spesifikasi
Cable Length (m)1.2 (one piece)
DirectivityOmnidirectional
Earphone shapeOverhead type
FeatureFoldable remote control microphone
Frequency Characteristic100~10,000Hz
Mass (g)110 (excluding code)
Maximum Input (mW)500
Playback Frequency Band (Hz)15~22,000
PlugDIA3.5mm gold-plated 4-pole stereo mini (L-type)
Sound Pressure Level (dB)104 (output)
Sound Pressure Sensitivity (dB)-40(0dB=1V/Pa,1kHz)
TypeHeadphone part: Sealed dynamic type, Microphone part: Condenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful and clear playback sound with a newly designed Φ36mm driver.
A feeling of compact size realizes a powerful sound.
Easy-to-use single-sided 1.2m cord for stress-free listening.
The one-sided design minimizes the stress of cord entanglement. You can enjoy it comfortably without getting in the way when wearing it.
Lightweight and compact body that keeps you comfortable for a long time.
Uses a thin housing design that is easy for women to pick up. The light and compact body keeps you comfortable even when listening for a long time.
A swivel mechanism that is convenient to carry.
The swivel mechanism that folds flat ensures portability when carrying.
Built-in condenser microphone supports smartphone calls.
You can answer incoming calls, end calls, play music / videos, and pause with the touch of a button.
With volume that can adjust the volume at hand.
* Some smartphones may not be able to play music / video or pause. * You can turn down the volume without the need for a power supply. * The sound will not be muted even if it is minimized.

Ulasan Produk

Tidak ada ulasan