audio-technica Portable headphones ATH-WS1100
#Grup produk P113511789
Spesifikasi
| Mounting Method | overhead |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Deep motion high resolution audio driver: A dedicated driver structure that embodies overwhelming deep bass reproduction.
Equipped with a large high-flux magnetic circuit that achieves both deep bass and super-resolution high-resolution playback.
The strengthened magnetic force leads to the deep and highly responsive amplitude of the large-diameter diaphragm, and reproduces from thick low-frequency expression to precise mid-high range with excellent linearity.
Extra airflow base ・ Venting system ・ Circular vent: An acoustic resistor made of stainless steel that reduces the load on the diaphragm is placed.
It optimizes the springiness of the air inside the housing and dramatically improves the efficiency of low-frequency output.
Extra Vent: An extra vent that regulates ventilation is placed on the side of the housing to achieve deep bass reproduction with high resolution mid-high range.
Vibration-damping dual enclosure design Adopts a robust dual enclosure structure that combines highly rigid precision-machined aluminum materials.
The outstanding vibration damping design thoroughly suppresses unnecessary resonance transmitted from the driver drive, and draws out the mid-high range with little distortion.
2-layered ear pad (PAT.P) An ear pad that uses a new structure consisting of two layers of cushioning material with different hardness.
Fitting layer: Soft cushioning provides a comfortable fit.
Acoustic layer: Uses a stiff cushioning material to create a constant acoustic space between the ear and the driver.
Uses a 1.2m detachable cord for easy maintenance.
* Manufacturers recommend products that comply with the high-resolution definition of the Japan Audio Association with this logo. The logo is a registered trademark.
Equipped with a large high-flux magnetic circuit that achieves both deep bass and super-resolution high-resolution playback.
The strengthened magnetic force leads to the deep and highly responsive amplitude of the large-diameter diaphragm, and reproduces from thick low-frequency expression to precise mid-high range with excellent linearity.
Extra airflow base ・ Venting system ・ Circular vent: An acoustic resistor made of stainless steel that reduces the load on the diaphragm is placed.
It optimizes the springiness of the air inside the housing and dramatically improves the efficiency of low-frequency output.
Extra Vent: An extra vent that regulates ventilation is placed on the side of the housing to achieve deep bass reproduction with high resolution mid-high range.
Vibration-damping dual enclosure design Adopts a robust dual enclosure structure that combines highly rigid precision-machined aluminum materials.
The outstanding vibration damping design thoroughly suppresses unnecessary resonance transmitted from the driver drive, and draws out the mid-high range with little distortion.
2-layered ear pad (PAT.P) An ear pad that uses a new structure consisting of two layers of cushioning material with different hardness.
Fitting layer: Soft cushioning provides a comfortable fit.
Acoustic layer: Uses a stiff cushioning material to create a constant acoustic space between the ear and the driver.
Uses a 1.2m detachable cord for easy maintenance.
* Manufacturers recommend products that comply with the high-resolution definition of the Japan Audio Association with this logo. The logo is a registered trademark.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
